x

Take 15% off your entire order!

Offer applied at checkout

1-Piece Clamping Couplings Recessed Screw, 1-1/8", Black Oxide Steel

1-Piece Clamping Couplings Recessed Screw, 1-1/8", Black Oxide Steel

Item #: WBB282359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

One-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 1-1/8" bore, 2-1/8" outside diameter.

Black Oxide Plated Steel One-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.

  • DESCRIPTION One-Piece Clamping Coupling - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861401651
  • BORE SIZE 1-1/8"
  • MANUFACTURERS PART NUMBER CC-112-100
  • OUTSIDE DIAMETER INCHES 2-1/8" (5.4 cm)
  • WEIGHT LBS. 2.2438 (1.02 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-Piece Clamping Couplings Recessed Screw, 1-1/4", Black Oxide Steel

Item #: B282395

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-Piece Clamping Couplings Recessed Screw, 1-1/8", Black Oxide Steel

1-Piece Clamping Couplings Recessed Screw, 1-1/8", Black Oxide Steel

Item #: WBB282359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant