x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Collar Recessed Screw, 1-15/16", Aluminum

One-Piece Clamping Collar Recessed Screw, 1-15/16", Aluminum

Item #: WBB282404

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 1-15/16" bore, 3-1/4" outside diameter.

Aluminum One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

  • DESCRIPTION One-Piece Clamping Collar - Recessed Screw
  • CONSTRUCTION Aluminum
  • UPC 044861993088
  • BORE SIZE 1-15/16"
  • WIDTH INCHES 5/8 (1.59 cm)
  • MANUFACTURERS PART NUMBER H1C-193-A
  • OUTSIDE DIAMETER INCHES 3-1/4" (8.26 cm)
  • WEIGHT LBS. --
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Collar Recessed Screw, 1-15/16", Black Oxide Steel

Item #: B282280

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Collar Recessed Screw, 1-15/16", Aluminum

One-Piece Clamping Collar Recessed Screw, 1-15/16", Aluminum

Item #: WBB282404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant