Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283671

MPN #: H1C-050-S

One-Piece Clamping Collar Recessed Screw, 1/2", Stainless Steel

Product Description
One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 1/2" bore, 1-1/4" outside diameter.

Stainless Steel One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$24.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Weight0.1 lbs
Diameter1-1/4 in
Bore Size1/2"

Product Details

MaterialStainless Steel
DescriptionOne-Piece Clamping Collar - Recessed Screw
Manufacturers Part NumberH1C-050-S
BrandClimax Metal