One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 7/16" bore, 1-1/16" outside diameter.
Black Oxide Plated Steel One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar Recessed Screw, 7/16", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0.1 lbs |
| Diameter | 1-1/16 in |
| Bore Size | 7/16" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar - Recessed Screw |
| Manufacturers Part Number | H1C-043 |
| Brand | Climax Metal |