Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283760

MPN #: H1C-018

One-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Product Description
One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 3/16" bore, 13/16" outside diameter.

Black Oxide Plated Steel One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$7.70

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Weight0 lbs
Diameter13/16 in
Bore Size3/16"

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Clamping Collar - Recessed Screw
Manufacturers Part NumberH1C-018
BrandClimax Metal