x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Collar, 3 " Bore, G1SC-300-SS

One-Piece Clamping Collar, 3 " Bore, G1SC-300-SS

Item #: WBB263521

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Quantity

Customers Also Viewed

One-Piece Clamping Collar, 3 " bore, 4 1/4 " outside diameter.

Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

  • DESCRIPTION One-Piece Clamping Collar
  • WEIGHT OZ 11.6
  • CONSTRUCTION Stainless Steel
  • BORE SIZE 3"
  • CLAMP SCREW 3/8-24 X 1
  • WIDTH INCHES 7/8 (2.22 cm)
  • MANUFACTURERS PART NUMBER G1SC-300-SS
  • OUTSIDE DIAMETER INCHES 4-1/4" (10.8 cm)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Collar, 3 " Bore, G1SC-300-SS

One-Piece Clamping Collar, 3 " Bore, G1SC-300-SS

Item #: WBB263521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant