
Price: $62.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
One-Piece Clamping Collar 1C-Series, Climax Metal, 3" bore, 4-1/4" outside diameter.
Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
- DESCRIPTION One-Piece Clamping Collar
- CONSTRUCTION Zinc Plated Steel
- UPC 044861057421
- BORE SIZE 3"
- WIDTH INCHES 7/8 (2.22 cm)
- MANUFACTURERS PART NUMBER 1C-300-Z
- OUTSIDE DIAMETER INCHES 4-1/4" (10.8 cm)
- WEIGHT LBS. 0.6375 (.29 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
One-Piece Clamping Collar, 2-15/16", Zinc Plated Steel
Item #: B282597
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$64.95

One-Piece Clamping Collar, 3", Zinc Plated Steel
$62.95
- Product Information
- Customer Review
- Product Q&A