Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282072

MPN #: 1C-206-Z

One-Piece Clamping Collar, 2-1/16", Zinc Plated Steel

Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 2-1/16" bore, 3-1/4" outside diameter.

Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$50.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Diameter3-1/4 in
Bore Size2-1/16"

Product Details

MaterialZinc Plated Steel
DescriptionOne-Piece Clamping Collar
Manufacturers Part Number1C-206-Z
BrandClimax Metal