One-Piece Clamping Collar 1C-Series, Climax Metal, 1-15/16" bore, 3" outside diameter.
Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar, 1-15/16", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 0.8 lbs |
| Diameter | 3 in |
| Bore Size | 1-15/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | 1C-193-Z |
| Brand | Climax Metal |