x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Collar, 1-5/16", Black Oxide Steel

One-Piece Clamping Collar, 1-5/16", Black Oxide Steel

Item #: WBB282618

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Quantity

Customers Also Viewed

One-Piece Clamping Collar 1C-Series, Climax Metal, 1-5/16" bore, 2-1/4" outside diameter.

Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

  • DESCRIPTION One-Piece Clamping Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861130711
  • BORE SIZE 1-5/16"
  • WIDTH INCHES 9/16 (1.43 cm)
  • MANUFACTURERS PART NUMBER 1C-131
  • OUTSIDE DIAMETER INCHES 2-1/4" (5.72 cm)
  • WEIGHT LBS. 0.3869 (.18 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Collar Recessed Screw, 1-5/16", Black Oxide Steel

Item #: B283468

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$9.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Collar, 1-5/16", Black Oxide Steel

One-Piece Clamping Collar, 1-5/16", Black Oxide Steel

Item #: WBB282618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant