x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Collar, 1-3/16", Aluminum

One-Piece Clamping Collar, 1-3/16", Aluminum

Item #: WBB282456

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity

Customers Also Viewed

One-Piece Clamping Collar 1C-Series, Climax Metal, 1-3/16" bore, 2-1/16" outside diameter.

Aluminum One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

  • DESCRIPTION One-Piece Clamping Collar
  • CONSTRUCTION Aluminum
  • UPC 044861128039
  • BORE SIZE 1-3/16"
  • WIDTH INCHES 1/2 (1.27 cm)
  • OUTSIDE DIAMETER INCHES 2-1/16" (5.24 cm)
  • MANUFACTURERS PART NUMBER 1C-118-A
  • BRAND Climax Metal
  • WEIGHT LBS. 0.2938 (.13 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Collar Recessed Screw, 1-3/16", Aluminum

Item #: B283463

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Collar, 1-3/16", Aluminum

One-Piece Clamping Collar, 1-3/16", Aluminum

Item #: WBB282456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant