x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

One-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Item #: WBB282421

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.20

Quantity

Customers Also Viewed

One-Piece Clamping Collar 1C-Series, Climax Metal, 1-1/16" bore, 1-7/8" outside diameter.

Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

  • DESCRIPTION One-Piece Clamping Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861049815
  • BORE SIZE 1-1/16"
  • WIDTH INCHES 1/2 (1.27 cm)
  • MANUFACTURERS PART NUMBER 1C-106-Z
  • OUTSIDE DIAMETER INCHES 1-7/8" (4.76 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Collar, 11/16", Zinc Plated Steel

Item #: B282094

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

One-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Item #: WBB282421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant