One-Piece Clamping Collar 1C-Series, Climax Metal, 7/16" bore, 15/16" outside diameter.
Aluminum One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar, 7/16", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.90
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0 lbs |
| Diameter | 15/16 in |
| Bore Size | 7/16" |
Product Details
| Material | Aluminum |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | 1C-043-A |
| Brand | Climax Metal |