Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282980

MPN #: 1C-037-S

One-Piece Clamping Collar, 3/8", Stainless Steel

Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.

Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$15.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Weight0 lbs
Diameter7/8 in
Bore Size3/8"

Product Details

MaterialStainless Steel
DescriptionOne-Piece Clamping Collar
Manufacturers Part Number1C-037-S
BrandClimax Metal