One-Piece Clamping Collar 1C-Series, Climax Metal, 1/4" bore, 11/16" outside diameter.
Aluminum One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar, 1/4", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0 lbs |
| Diameter | 11/16 in |
| Bore Size | 1/4" |
Product Details
| Material | Aluminum |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | 1C-025-A |
| Brand | Climax Metal |