Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282859

MPN #: 1C-012-Z

One-Piece Clamping Collar, 1/8", Zinc Plated Steel

Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 1/8" bore, 11/16" outside diameter.

Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$8.60

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/16 in
Diameter11/16 in
Bore Size1/8"

Product Details

MaterialZinc Plated Steel
DescriptionOne-Piece Clamping Collar
Manufacturers Part Number1C-012-Z
BrandClimax Metal