This cabinet provides the perfect solution for protecting your medical supplies, storing patient/resident personal belongings, and keeping pharmaceuticals safe. It is constructed of heavy gauge steel and features the Omnimed Ambi-Top for left or right hinge mounting and features a flat key lock or thumb latch. Each lock comes with 3 keys. Orders of multiple cabinets will be keyed the same unless specified. Available in beige or light grey. This cabinet comes with a 5 year warranty and a 1 year warranty on locks and keys.
Omnimed® Wall Storage Cabinet, Ambi-Top, 1 Adjustable Shelf, 16"W x 4"D x 16-3/4"H, Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 16-3/4 in |
| Weight | 12 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Style | Flat Key Lock |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 291610-LG |
| Number of Fixed Shelves | 1 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |