12" black powder coated basket for use with the Omnimed Utility Cart, Global Model # B642952.
Omnimed® Utility Basket, 2000 lb. Capacity, 24"L x 14-1/4"W x 12"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 12 in |
| Weight Capacity | 2000 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | General Purpose Cart |
| Finish | Black Epoxy |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 264627 |
| Brand | Omnimed |