Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Omnimed

Model # :WBB642943

MPN #: 181851

Omnimed® Stainless Twin Narcotic Cabinet, Double Door, 4 Adjustable Shelves, 22"W x 8"D x 15"H

Product Description
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its four aluminum shelves are adjustable and increase storage capacity. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. This cabinet is warranted for 10 years with 1 year on the locks.

Features:
  • Stainless steel twin double door cabinet with 4 shelves
  • Ambi top for left/right access
  • Double wafer lock security - 3 keys/lock included
  • Pre-drilled holes with stainless steel mounting discs
  • 10 year warranty - 1 year on lock
  • Measures 22"W x 8"D x 15"H
PRICE
$2,529.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2529.00
Buy 6 units - 10 units
2405.00Save $124.00 (5%)
Buy 11+ units
2329.00Save $200.00 (8%)
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth8 in
Height15 in
Weight55 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves4
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionTwin Double Door Narcotic Cabinet with 4 Shelves
Package Quantity1
Manufacturers Part Number181851
Number of Fixed Shelves2
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr