Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642966

MPN #: 181451

Omnimed® Stainless Narcotic Cabinet, Single Door, Ambi-Top, 2 Adj. Shelves, 11"W x 8"D x 15"H

Product Description
Omnimed® Stainless Narcotic Cabinet, Single Door, Ambi-Top, 2 Adjustable Shelves, 11"W x 8"D x 15"H

Cabinet is constructed of heavy duty steel and meets schedule 2 drug storage requirements. Narcotic Cabinet has a strong piano hinged door and two adjustable aluminum shelves for added capacity. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. Double wafer locks with heavy gauge locking cams keep contents secure. Three keys are included for each of the locks. Meets All Schedule Drug Storage Requirements.

Features:
  • Stainless steel single door cabinet with 2 shelves
  • Ambi top for left/right access
  • Double wafer lock security - 3 keys/lock included
  • Pre-drilled holes with stainless steel mounting discs
  • 10 year warranty - 1 year on lock
  • Measures 11" W x 8" D x 15" H
PRICE
$1,329.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1329.00
Buy 6 units - 10 units
1265.00Save $64.00 (5%)
Buy 11+ units
1225.00Save $104.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth8 in
Height15 in
Weight14 lbs

Product Details

Assembly RequiredNo
Lock TypeDouble Keyed Lock
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors1
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionSingle Door Narcotic Cabinet with 2 Shelves
Package Quantity1
Manufacturers Part Number181451
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr