Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642931

MPN #: 181651

Omnimed® Stainless Steel Double Door Narcotic Cabinet with 2 Shelves, 11"W x 8"D x 15"H

Product Description
Omnimed® Stainless Narcotic Cabinet, Double Door, Ambi-Top, 2 Adjustable Shelves, 11"W x 8"D x 15"H

Constructed of heavy duty steel and meets schedule 2 drug storage requirements. Strong piano hinged door and a two door dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are include for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. This cabinet comes with a 10 year warranty and a 1 year warranty on locks.

Features:
  • Stainless steel double door cabinet with 2 shelves
  • Triple bolt wafer and flat key lock security - 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 11"W x 8"D x 15"H
PRICE
$1,409.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1409.00
Buy 6 units - 10 units
1339.00Save $70.00 (5%)
Buy 11+ units
1295.00Save $114.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth8 in
Height15 in
Weight15 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionDouble Door Narcotic Cabinet with 2 Shelves
Package Quantity1
Manufacturers Part Number181651
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr