Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642928

MPN #: 181502

Omnimed® Horizontal Mount Stainless Steel Double Door Narcotic Cabinet, 16"W x 8"D x 8"H

Product Description
Omnimed® Horizontal Mount Stainless Steel Double Door Narcotic Cabinet, 16"W x 8"D x 8"H

Omnimed Horizontal Mount Narcotic Cabinets are constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each unique lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. These units are warranted for 10 years with 1 year on the locks.

Features:
  • Horizontal mount stainless steel double door cabinet
  • Triple bolt wafer and flat key lock security - 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 16"W x 8"D x 8"H
PRICE
$1,119.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1119.00
Buy 6 units - 10 units
1065.00Save $54.00 (5%)
Buy 11+ units
1029.00Save $90.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth8 in
Height8 in
Weight12 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves0
ColorSilver
Door TypeSolid
Number of Doors2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionHorizontal Mount Double Door Narcotic Cabinet
Package Quantity1
Manufacturers Part Number181502
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr