Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642927

MPN #: 181501

Omnimed® Stainless Steel Mini Double Door Narcotic Cabinet, 8"W x 5-5/8"D x 9"H

Product Description
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. These units are warranted for 10 years with 1 year on the locks.

Features:
  • Mini stainless steel double door cabinet
  • Triple bolt wafer and flat key lock security - 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 9"H x 8"W x 5-5/8"D
PRICE
$1,059.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1059.00
Buy 6 units - 10 units
1009.00Save $50.00 (5%)
Buy 11+ units
979.00Save $80.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth5-5/8 in
Height9 in
Weight7 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves0
ColorSilver
Door TypeSolid
Number of Doors2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionMini Double Door Narcotic Cabinet
Package Quantity1
Manufacturers Part Number181501
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr