Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642972

MPN #: 181683

Omnimed® Stainless Maxi Narcotic Cabinet Double Door, Ambi-Top, 4 Adj. Shelves, 22"Wx12"Dx30"H

Product Description
Omnimed® Stainless Maxi Narcotic Cabinet Double Door, Ambi-Top, 4 Adjustable Shelves, 22"W x 12"D x 30"H

Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for the flat key lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its four aluminum shelves are adjustable and increase storage capacity. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. These units are warranted for 10 years with 1 year on the locks.

Features:
  • Stainless steel double door cabinet with 4 shelves
  • Triple bolt wafer and flat key lock security - 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 22"W x 12"D x 30"H
PRICE
$2,409.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2409.00
Buy 6 units - 10 units
2289.00Save $120.00 (5%)
Buy 11+ units
2219.00Save $190.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth12 in
Height30 in
Weight57.8 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves4
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionDouble Door Narcotic Cabinet with 4 Shelves
Package Quantity1
Manufacturers Part Number181683
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr