Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642970

MPN #: 181680

Omnimed® Stainless Double Door Narcotic Cabinet with Combo Lock & 4 Shelves, 16"W x 8"D x 24"H

Product Description
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt push button combo lock which opens to a second door secured by a second combo lock with a heavy gauge locking cam. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its four aluminum shelves are adjustable and increase storage capacity. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. These units are warranted for life & include 1 year on the locks

Features:
  • Stainless steel double door cabinet with 4 shelves
  • Triple bolt push button combo lock and flat key lock security
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 24"H x 16"W x 8"D
PRICE
$2,339.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2339.00
Buy 6 units - 10 units
2225.00Save $114.00 (5%)
Buy 11+ units
2155.00Save $184.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth8 in
Height24 in
Weight48 lbs

Product Details

Lock TypeKeyed Lock + Push Button Lock
Number of Adjustable Shelves4
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves4
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionDouble Door Narcotic Cabinet with Combo Lock and 4 Shelves
Package Quantity1
Manufacturers Part Number181680
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr