Omnimed® Power Lifter® Irrigation Stand, 67"-108"H
The Power Lifter Irrigation Stand provide healthcare workers with hazard-free, ergonomic lifting solutions during surgical procedures. This irrigation stand neutralizes bag weight to ease raising and lowering and prevent workplace hazards. Great for Arthroscopic, Cystoscopic, Orthopedic, and TUR surgeries. This unit is simple to use and can be operated easily by one person. The safe, air operated (pneumatic) system featuring an internal, rechargeable, 12 v battery. Each hook holds 5,000 cc for a maximum capacity of 20,000 cc that effortlessly ascends and descends when you depress the foot pedals. Pole is made of anodized aluminum with a stainless steel hanger assembly. Heavy 48 lb base increases unit stability on 6 nonconductive casters. Will not work while unit is plugged in and charging for OR safety. 1 Year Limited Warranty.
Omnimed® Power Lifter® 741314 Irrigation Stand 67" - 108"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,599.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 67 - 108 in |
| Weight Capacity | 40 (20,000 cc) / 10 (5,000 cc) Per Hook lbs |
| Weight | 54.6 lbs |
| Wheel Diameter | 2-3/8 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Irrigation Stand |
| Color | Blue |
| Wheel Type | Dual Plastic |
| Number of Hooks | 4 |
| Material | Aluminum |
| Description | Power Lifter Irrigation Stand |
| Manufacturers Part Number | 741314 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |