Omnimed® Patient E-Lock Security Wall Storage Cabinet, 1 Adjustable Shelf, 16"W x 4"D x 16-3/4"H, Light Gray
Patient Security Cabinet is made of heavy gauge steel with a beige powder coated finish that will match the durability of the cabinet construction. Each unit comes with one adjustable shelf and a programmable E-Lock for content security. The E-Lock provides keyless entry for patients or clinicians and requires two accessories, the Programming Key (#291598) and Manager Key (#291592), to initialize and manage the locking system. Both keys are sold separately. Warranted for 5 years with 1 year on the lock. Available in Beige or Light Gray.
Omnimed® Patient E-Lock Security Wall Cabinet, 1 Adj. Shelf, 16"W x 4"D x 16-3/4"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$945.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 16-3/4 in |
| Weight | 15 lbs |
Product Details
| Lock Type | Electronic Lock |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Style | Non Audit Electronic Lock |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 291600-LG |
| Number of Fixed Shelves | 1 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |