Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642937

MPN #: 291675

Omnimed® Medcessity Desk, 4 Shelves, 18"W x 4"D x 24-1/2"H, Beige

Product Description
Omnimed® Medcessity Desk, 4 Shelves, 18"W x 4"D x 24-1/2"H, Beige

Medcessity Desk is made of heavy gauge steel with a beige powder coated finish that will match the durability of the cabinet construction. Each unit comes with four shelves to store medications and supplies and a self-locking programmable combination lock to keep contents secure. The desk's heavy duty work surface smoothly opens and closes using an adjustable closure system. It is warranted for 5 years with 1 year on the gas spring and lock.

Features:
  • Durable powder coated steel construction
  • Four storage shelves
  • Self-locking combination lock to secure contents
  • Adjustable closure system
  • Measures 24-1/2"H x 18"W x 4"D
  • Beige / Custom colors also available
PRICE
$1,109.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1109.00
Buy 6+ units
1055.00Save $54.00 (5%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth4 in
Height24-1/2 in
Weight38 lbs

Product Details

Lock TypePush Button LOck
Number of Adjustable Shelves0
ColorBeige
StyleCombination Lock
Number of Doors1
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number291675
Number of Fixed Shelves4
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty5 yr