Omnimed® Jr. Heavy Weight™ IV Stand, 33"-84"H
The Jr. Heavy Weight Infusion Stand has 4 rams horn hooks that each secure up to 3,000 cc. It manually raises up to a maximum height of 7'. The unique "Air-Glide System" controls the descent of pole when unlocked. 1 Year Limited Warranty.
Omnimed® Jr. Heavy Weight™ 741301 IV Stand 33" - 84"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 - 84 in |
| Weight Capacity | 24 (12,000 cc) / 6 (3,000 cc) Per Hook lbs |
| Weight | 14.3 lbs |
| Wheel Diameter | 2-3/8 in |
| Base Diameter | 22-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Dual Plastic |
| Style | Twist Knob |
| Number of Hooks | 4 |
| Material | Stainless Steel |
| Description | Jr. Heavy Weight Infusion Stand |
| Manufacturers Part Number | 741301 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |