Omnimed® Heavyweight Manual™ IV Stand, 47"-108"H
The Heavy Weight Infusion Stand holds up to four 5,000 cc containers. It manually raises up to a maximum height of 9'. The unique 'Air Glide System' Controls descent of pole when unlocked. 1 Year Limited Warranty.
Omnimed® Heavyweight Manual™ 741300 IV Stand 47"-108"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$925.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 - 108 in |
| Weight Capacity | 40 (20,000 cc) / 10 (5,000 cc) Per Hook lbs |
| Weight | 25.9 lbs |
| Wheel Diameter | 3 in |
| Base Diameter | 27 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber |
| Style | Twist Knob |
| Number of Hooks | 4 |
| Material | Stainless Steel |
| Description | Heavy Weight Infusion Stand |
| Manufacturers Part Number | 741300 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |