Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642946

MPN #: 182125

Omnimed® Economy Double Door Narcotic Cabinet with 2 Shelves,11"W x 4"D x 15"H, Beige

Product Description
This cabinet is made of heavy gauge steel with a beige powder coated finish and are built to meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual flat key locking system to ensure content security. The outside and inner door are secured with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its two shelves are adjustable and increase storage capacity. Pre-drilled holes ensure stable wall attachment. Warranted for 3 years with 1 year on the locks.

Features:
  • Powder coated steel double door cabinet with 2 shelves
  • Heavy gauge locking cam security
  • 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled mounting holes
  • Measures 11"W x 4"D x 15"H
PRICE
$959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
959.00
Buy 6 units - 10 units
909.00Save $50.00 (5%)
Buy 11+ units
879.00Save $80.00 (8%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height15 in
Weight20 lbs

Product Details

Assembly RequiredNo
Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves2
ColorBeige
Door TypeSolid
Number of Doors2
FinishPowder Coated
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
DescriptionEconomy Double Door Narcotic Cabinet
Package Quantity1
Manufacturers Part Number182125
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty3 yr