Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omnimed

Model # :WBB642945

MPN #: 182100

Omnimed® Mini Double Door Economy Narcotic Cabinet, 8"W x 5-5/8"D x 9"H, Beige

Product Description
This cabinet is made of heavy gauge steel with a beige powder coated finish and are built to meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual flat key locking system to ensure content security. The outside and inner door are secured with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Pre-drilled holes ensure stable wall attachment. Warranted for 3 years with 1 year on the locks.

Features:
  • Mini double door cabinet - powder coated steel
  • Heavy gauge locking cam security
  • 3 keys/lock included
  • Ambi top for left/right outer door access
  • Pre-drilled mounting holes
  • Measures 8"W x 5-5/8"D x 9"H
PRICE
$669.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
669.00
Buy 6 units - 10 units
639.00Save $30.00 (4%)
Buy 11+ units
619.00Save $50.00 (7%)
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth5-5/8 in
Height9 in
Weight15 lbs

Product Details

Assembly RequiredNo
Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves0
ColorBeige
Door TypeSolid
Number of Doors2
FinishPowder Coated
MaterialSteel
Construction TypeAll-Welded
DescriptionMini Double Door Economy Narcotic Cabinet
Package Quantity1
Manufacturers Part Number182100
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty3 yr