6 binder capacity stainless steel rack for use with the Omnimed Utility Cart, Global Model # B642952.
Omnimed® 6 Capacity Storage Rack, 26"L x 14-1/4"H, Silver
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Height | 14-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | General Purpose Cart |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 264630 |
| Brand | Omnimed |