Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Benchmark Scientific

Model # :WBB3113843

MPN #: Z600-OL

Benchmark Scientific OLEUM Oil Testing Centrifuge, 230V

Product Description
ASTM compliant for petroleum testingSwing out rotor for pear shaped or conical ASTM tubesLCD display, control speed in rpm or rcfThe OLEUM Oil-Testing Centrifuge is our stand alone oil testing centrifuge for pear shaped or conical ASTM oil testing tubes. A 4-place swing out rotor reaches up to 3,000rpm, or 2,213 xg to determine the water content of your oil sample.The OLEUM is equipped with a maintenance-free induction motor, stainless steel chamber, motor driven lid lock, and active imbalance detection and shutdown. Advanced microprocessor controls allow for setting/displaying of the rotational speed in either rpm or rcf. In addition to retrieving saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone.

PRICE
$19,719.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width22 in
Height16 in
Weight159 lbs

Product Details

TypeCentrifuge
Voltage230 V
Package Quantity1
DescriptionOLEUM Oil Testing Centrifuge
Manufacturers Part NumberZ600-OL
BrandBenchmark Scientific