x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Oil Well Pump Motor, Y216, 20HP, 230/460/796V, 1200RPM, 3PH, 286T FR, DP

Actual product may differ from image shown

Marathon Motors Oil Well Pump Motor, Y216, 20HP, 230/460/796V, 1200RPM, 3PH, 286T FR, DP

Item #: WBB869831

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,084.00

Quantity

Customers Also Viewed

Marathon Motors Oil Well Pump Motor, Y216, 20HP, 230/460/796V, 1200RPM, 3PH, 286T FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

  • HORSEPOWER 20
  • ENCLOSURE DP
  • FRAME 286T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 230/460/796
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C SPL
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6210
  • WEIGHT 368 (167.27 kg)
  • UL N
  • CSA N
  • DUTY Oil Well
  • MANUFACTURERS PART NUMBER Y216
  • RPM RANGE 1101-1200
  • INSULATION CLASS F
  • FL AMPS 53/26.5/15.3
  • OPPOSITE END BEARING SIZE 6210
  • DRIVE END BEARING SIZE 6311
  • ASSEMBLY F2 (F1 Modification Available)
  • BEARING-DRIVE-END 6311
  • ORIENTATION Horizontal
  • IP CODE 23
  • STARTING TYPE Across the Line
  • NEMA DESIGN D
  • FL EFFICIENCY 87.5
  • is_motor Yes
  • KVA-CODE F
  • 60 HERTZ kW 14.9
  • 60 HERTZ RPMS 1200
  • MODEL NUMBER 286TTDP7689
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
Marathon Motors Oil Well Pump Motor, Y216, 20HP, 230/460/796V, 1200RPM, 3PH, 286T FR, DP

Marathon Motors Oil Well Pump Motor, Y216, 20HP, 230/460/796V, 1200RPM, 3PH, 286T FR, DP

Item #: WBB869831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant