Take 15% off your entire order!

Offer applied at checkout

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Item #: WBB782319

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $361.95

Quantity

Customers Also Viewed

Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White

Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Global Industrial™ Industrial Bench & Floor Scale With LCD Indicator, 660 lb x 0.25 lb

Global Industrial™ Industrial Bench & Floor Scale With LCD Indicator, 660 lb x 0.25 lb

Global Industrial™ Pallet Jack Scale Truck, 27"W x 48"L Forks, 5500 Lb. Cap.

Global Industrial™ Pallet Jack Scale Truck, 27"W x 48"L Forks, 5500 Lb. Cap.

Ohaus® SD 35 AM Bench Shipping Scale, 77 lb x 0.05 lb

The Ohaus® SD is a robust portable bench scale designed specifically with affordability, utility, and everyday usage in mind. Ideal for the mail room, shipping and receiving, and general commercial and industrial weighing applications, the SD features a durable steel platform, remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

  • Applications: Weighing/Dynamic Weighing, Display Hold
  • Display: Liquid Crystal Display (LCD)
  • Operation: AC Adapter (Included) or 3 C (LR14) Batteries (Not Included)
  • Construction: ABS indicator, painted steel base, raised, embossed tread platform (non-L models), rubber feet (adjustable on L models), mounting brackets, transportation handle, extendable coiled cable
  • Communication: N/A

Weights & Dimensions

  • Unit of Measurement kg, lb
  • Platform Length 12-7/16 IN (31.59 cm)
  • Width 12-7/16 IN (31.59 cm)
  • Platform Width 11 IN (27.94 cm)
  • Length 11 IN (27.94 cm)
  • Pan/Platform Size 12-7/16" x 11"
  • Weight Capacity 77 LBS (35 kg)
  • Height 1-11/16 IN (4.29 cm)
  • Readability 0.05 LBS (.02 kg)

Product Details

  • Power Supply AC Adapter (Included), 3 "C" Batteries (Not Included)
  • Voltage 100 - 120 V
  • Battery Life Hours 360
  • Interface --
  • Legal for Trade No
  • Display LCD
  • Type Bench Shipping Scale
  • Brand Ohaus
  • Series SD
  • Material Steel
  • Manufacturers Part Number SD35 AM
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this run off of batteries or does it have to be plugged in to 110V power?

    Question Asked By: ARIC, December 18, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hi Gina,
      This scale will work with 3 "C" alkaline batteries (not included with scale). Thank you for your interest in our products!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Item #: WBB782319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant