Table & Chair Sets
Shape
Number of Seats
Top Color Family
Top Material
Leg Type
Type
Frame Material
Seat Material
Seat Width
Length
Brand
Depth
Width
Height
Price
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Maple Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Maple
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Teak
Width
42 in
KFI 42" Round Dining Table & 4 Barstool Set, Designer White Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
KFI 42" Round Dining Table & 4 Barstool Set, Designer White Table With Espresso Stools
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Premier Hospitality 36" Square Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Cherry Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
29 in
Length
42 in
Top Color Family
Natural
Width
42 in
Height
41 in
Length
42 in
Top Color Family
Espresso
Width
42 in
Height
41 in
Length
36 in
Top Color Family
Espresso
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Graphite Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Graphite
Width
36 in
Height
29 in
Length
72 in
Top Color Family
White
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
41 in
Length
20.5 in
Top Color Family
Maple
Width
20.5 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Graphite Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Graphite
Width
36 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Height
29 in
Length
36 in
Top Color Family
White
Width
36 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Cherry Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Cherry
Width
42 in
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Premier Hospitality 42" Square Table & Barstools W/Ladder Back, Gray Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Gray
Width
42 in
KFI 36" Round Dining Table & 4 Chair Set, Gray Nebula Table Table With Espresso Chairs
Height
29 in
Length
36 in
Top Color Family
Gray
Width
36 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
KFI 36" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
36 in
Top Color Family
Teak
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, River Cerry Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Cherry
Width
42 in
Height
41 in
Length
42 in
Top Color Family
Cherry
Width
42 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
36 in
Top Color Family
Teak
Width
36 in
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Height
41 in
Length
36 in
Top Color Family
Cherry
Width
36 in
KFI 36" Round Dining Table & 4 Barstool Set, River Cherry Table With Natural Stools
Height
41 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in