Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

KFI Dining Table & Chair Set - Round - 42"W x 29"H - Lime Plastic Chairs with Mahogany Table

KFI Dining Table & Chair Set - Round - 42"W x 29"H - Lime Plastic Chairs with Mahogany Table

Item #: WBB1444067

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,326.41 up to 48% OFF

Price: $1,220.00

Quantity

Customers Also Viewed

KFI Table & 4 Chair Set - Lime Polypropylene Cafe Chairs & 42"W x 29"H Round Mahogany Table

Contemporary and Comfortable Breakroom/Cafeteria Furniture - Table & 4 chair set. The 42" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is has an "easy to clean" polypropylene seat and back. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. The oval frame is made of 15 gauge steel with silver powder-coat. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL. Overall chair dimensions: 21.5" W x 21.25" D x 31" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES42 (106.68 cm)
  • WIDTH INCHES42 (106.68 cm)
  • DEPTH INCHES21-1/4 (53.98 cm)
  • HEIGHT INCHES29 (73.66 cm)
  • ASSEMBLYUnassembled
  • BACK HEIGHT INCHES14 (35.56 cm)
  • BRANDKFI Seating
  • DESCRIPTIONDining Table and Chair Set
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERT42RD-B1922SL-MH-2300-P14
  • NUMBER OF SEATS4
  • SEAT WIDTH INCHES18 (45.72 cm)
  • SEAT DEPTH INCHES18 (45.72 cm)
  • SEAT HEIGHT INCHES18 (45.72 cm)
  • SEAT COLORLime
  • SEAT CONSTRUCTIONPlastic
  • CAPACITY LBS400 (181.82 kg)
  • TOP COLORMahogany
  • STYLETable & Chair Set
  • CERTIFIED/APPROVEDANSI-BIFMA, CA 117
  • TYPELunchroom / Restaurant Table
  • LEG TYPEPedestal
  • ARM TYPEArmless
  • BACK WIDTH INCHES18-1/2 (46.99 cm)
  • CA 117Yes
  • TOP CONSTRUCTIONLaminate
  • TABLE TOP THICKNESS1-1/4"
  • LIMITED WARRANTY12 Years Frame Warranty
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

KFI Dining Table & Chair Set - Round - 36"W x 29"H - Lime Plastic Chairs with Mahogany Table

Item #: B1444107

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$1,147.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI Dining Table & Chair Set - Round - 42"W x 29"H - Lime Plastic Chairs with Mahogany Table

KFI Dining Table & Chair Set - Round - 42"W x 29"H - Lime Plastic Chairs with Mahogany Table

Item #: WBB1444067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top