Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Dining Table & Chair Set - Round - 42"W x 29"H - Brown Plastic Chair with Graphite Table

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

KFI Dining Table & Chair Set - Round - 42"W x 29"H - Brown Plastic Chair with Graphite Table

Item #: WBB1444136

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,059.49 Save up to 50%
Price: $ 1,036.00
Product Information
Customer Review
Product Q&A
Accessories
KFI Table & 4 Chair Set - Brownstone Polypropylene Cafe Chairs & 42"W x 29"H Round Graphite Table

Contemporary and Comfortable Breakroom/Cafeteria Furniture - Table & 4 chair set. The 42" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is has an "easy to clean" polypropylene seat and back. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. The oval frame is made of 15 gauge steel with silver powder-coat. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL. Overall chair dimensions: 21.5" W x 21.25" D x 31" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES21-1/4 (53.98 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BACK HEIGHT INCHES14 (35.56 cm)
    • BRANDKFI Seating
    • DESCRIPTIONDining Table and Chair Set
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT42RD-B1922SL-GPN-2300-P18
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONPlastic
    • CAPACITY LBS400 (181.82 kg)
    • TOP COLORGraphite
    • STYLETable & Chair Set
    • CERTIFIED/APPROVEDANSI-BIFMA, CA 117
    • TYPELunchroom / Restaurant Table
    • LEG TYPEPedestal
    • ARM TYPEArmless
    • BACK WIDTH INCHES18-1/2 (46.99 cm)
    • CA 117Yes
    • TOP CONSTRUCTIONLaminate
    • TABLE TOP THICKNESS1-1/4
    • LIMITED WARRANTY12 Years Frame Warranty
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.