Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Square Bar Table with X-Base 24"W x 24"D x 42"H - Graphite Nebula
See all 61 items in product family

Premier Hospitality Square Bar Table with X-Base 24"W x 24"D x 42"H - Graphite Nebula

Item #: WBB353870

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 291.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Square Bar Table with X-Base 24"W x 24"D x 42"H - Graphite Nebula

This 24 x 24, 42" high Square Bar Height table provides a stable, steady surface for your establishment. Wipe-clean tabletop is high-pressure laminate with a non-mar surface surrounded by a chip-resistant edge. Includes leveling glides to steady X-Base.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONSquare Bar Table with X-Base
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER#BH2424GHX
    • TOP COLORGraphite
    • STYLEBar Table
    • TYPELunchroom / Restaurant Table
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.