Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Figured Mahogany
See all 61 items in product family

Premier Hospitality Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Figured Mahogany

Item #: WBB353867

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 456.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Figured Mahogany

This 30 x 48, 42" high bar height table provides a stable, steady surface for your establishment. Wipe-clean tabletop is high-pressure laminate with a non-mar surface surrounded by a chip-resistant edge. Includes leveling glides to steady T-Base table.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONRectangle Bar Table with T-Base
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER#BH3048FMT
    • TOP COLORMahogany
    • STYLEBar Table
    • SHAPERectangle
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPET Leg
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great table, very poor packaging and shipping.

Your review: The table is just what I needed for the shop. Very sturdy standup table for working off of. However, the sides and part of the top were scuffed from the shipper, because the package for the table top left two sides exposed and got riped on one side. The box containing the mounting hardware was crunched up even worse. Had to go to the hardware store just to get the nuts needed to attach the legs. No directions supplied, no parts list. Very disappointed in spending $400 on a table and get that poor of service. I need the table and was able to get it all together, fix it up, and make use of it. The issue is when you are paying for something of quality you expect the item to arrive with same quality. - *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.