Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Racetrack Conference Table - 81-5/8" x 34-1/2" - Warm Oak

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bush Furniture Racetrack Conference Table - 81-5/8" x 34-1/2" - Warm Oak

Item #: WBB473854

Expected ship date 06/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 571.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Warm Oak Racetrack Conference Table

Levelers adjust for stability on uneven floors
Durable edge banding resists collisions and dents
Comfortable seating for six people
Durable 1-thick top with thermally-fused laminate surface is scratch and stain-resistant
Panel base provides strength and stability

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES81-5/8 (207.33 cm)
    • WIDTH INCHES34-1/2 (87.63 cm)
    • HEIGHT INCHES29-7/8 (75.88 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONConference Table
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERTR67584
    • TOP COLOROak
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • C.A.R.B. COMPLIANTYes
    • LIMITED WARRANTY10 Years
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.