Take 15% off your entire order!

Offer applied at checkout

+

Ironwood 60" Round Conference Table Black Granite Top/Black Base

Mahogany Top/Black Base Shown

Ironwood 60" Round Conference Table Black Granite Top/Black Base

Item #: WBB239511

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

    $284.95

  • Interion® Mesh Fabric Black Office Chair With Arms, Unassembled

    $154.95

$2,103.02 up to 43% OFF

Price: $1,209.00

Quantity

Customers Also Viewed

ROUND CONFERENCE TABLES WITH BULK BASE
These round conference tables feature a large column base for strength and stability. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surface is water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Thick table top for enhanced strength. Drum base allows unobstructed legroom and unconstrained placement of chairs. Measures 28-3/8"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES60 (152.4 cm)
  • WIDTH INCHES60 (152.4 cm)
  • HEIGHT INCHES28-5/8 (72.71 cm)
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • DESCRIPTIONRound Conference Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERCTR60BG
  • TOP COLORBlack
  • TOP CONSTRUCTIONLaminate
  • TYPEConference Table
  • LEG TYPEPedestal
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood 60" Round Conference Table Black Granite Top/Black Base

Ironwood 60" Round Conference Table Black Granite Top/Black Base

Item #: WBB239511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironwood 60" Round Conference Table Black Granite Top/Black Base
    Ironwood 60" Round Conference Table Black Granite Top/Black Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant