Take 15% off your entire order!

Offer applied at checkout

+

Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray

Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray

Item #: WBB239440

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

    $284.95

  • Interion® Mesh Fabric Black Office Chair With Arms, Unassembled

    $154.95

$903.12 up to 40% OFF

Price: $538.00

Quantity

Customers Also Viewed

ROUND CROSS FRAME CONFERENCE TABLES
These round conference tables feature an X-frame design for stability and leg room. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surface is water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Thick table top for enhanced strength. Includes adjustable leveling feet for uneven surfaces. Measures 28-3/8"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES48 (121.92 cm)
  • WIDTH INCHES48 (121.92 cm)
  • HEIGHT INCHES28-5/8 (72.71 cm)
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • DESCRIPTIONRound Conference Table
  • FRAME COLORGray
  • FRAME CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERL48RGG
  • TOP COLORGray
  • TOP CONSTRUCTIONLaminate
  • TYPEConference Table
  • LEG TYPESlab Base
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

Item #: B917987

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$427.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray

Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray

Item #: WBB239440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray
    Ironwood 48" Conference Table - 48"W x 48"D x 28-5/8"H Gray

    Be the first to know about our special deals and events!

    Top