Take 15% off your entire order!

Offer applied at checkout

+

Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base

Mahogany Top Shown

Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base

Item #: WBB239384

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

    $284.95

  • Interion® Mesh Fabric Black Office Chair With Arms, Unassembled

    $154.95

$1,482.48 up to 42% OFF

Price: $864.00

Quantity

Customers Also Viewed

ROUND CONFERENCE TABLES WITH BULK BASE
These round conference tables feature a large column base for strength and stability. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surface is water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Thick table top for enhanced strength. Drum base allows unobstructed legroom and unconstrained placement of chairs. Measures 28-3/8"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES42 (106.68 cm)
  • WIDTH INCHES42 (106.68 cm)
  • HEIGHT INCHES28-5/8 (72.71 cm)
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • DESCRIPTIONRound Conference Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERCTR42BC
  • TOP COLORCherry
  • TOP CONSTRUCTIONLaminate
  • TYPEConference Table
  • LEG TYPEPedestal
  • SHAPERound
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rock

    Date: April 23, 2019

    I would give Zero stars if I could...
    Your review:
    Table was the incorrect finish, have tried several attempts to contact and rectify the situation, with no response. Terrible. - *** Global Comment: Global Customer Service contacted the customer. We thanked the customer for taking the time to address their concerns. An exchange is being set up for the correct finish. The customer appreciated the contact from Global Customer Service. ***
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base

Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base

Item #: WBB239384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base
    Ironwood 42" Round Conference Table Oiled Cherry Top/Black Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant