Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bar Stools

Bar Stools are a versatile seating solution widely utilized in restaurants, bars, cafes, and patio spaces. Made from a variety of durable materials, these stools generally have seat heights between 28 and 32-inches to neatly fit under tall tabletops.
88 Results

Cutout Back Bar Stools

Cutout Back Bar Stools
Featuring a seatback with a cutout detail that provides a convenient handhold for easy movement, Cutout Back Bar Stools easily fit under tabletops between 40" - 42" in height. The seat is made of durable materials, such as polypropylene, plastic, vinyl, and fabric, for durability, strength, and comfort, with frames made from steel or wood to remain stable and support high weight capacities.
CompareImageSeat MaterialSeat Color FamilyFrame MaterialSeat HeightWeight CapacityBrandModel #Price
KFI Perforated Stack Stool - Plastic - Black
Plastic
Black
Steel
30 in
400 lbs
KFI Seating
WBB1799549$579.00
National Public Seating Cafe Time Bistro Stool 30" Seat w/ Backrest 17"W x 16"D x 42"H Charcoal
Plastic
Charcoal
Steel
30 in
300 lbs
National Public Seating
WBB2064673$325.95
NPS 31"H Barstool - Plastic Seat - Black - 8800 Series - Pkg Qty 4
Plastic
Black
Steel
31 in
300 lbs
National Public Seating
WBB2255618$409.95 ea.

Backless Bar Stools

Backless Bar Stools
Suitable for convenient seating at tables that stand between 40 and 42 inches in height, Backless Bar Stools are designed to tuck neatly under the table when not in use. The durable metal frames feature high weight capacities to provide reliable support and stability, with seats made from steel, vinyl, or wood that provide strength and comfort in a variety of restaurant settings.

Backless Swivel Bar Stools

Backless Swivel Bar Stools
Boasting a swivel feature to easily face any direction, Backless Swivel Bar Stools are built to tuck conveniently under the table between uses for space-saving storage. Suitable for tabletops between 40 and 42 inches high, backless bar stools are constructed of durable metal frames with high weight capacities for stability and a supportive seating experience.

Solid Back Bar Stools

Solid Back Bar Stools
Solid Back Bar Stools provide supportive seating at tabletops 40-42 inches in height. The frames are made from strong materials including steel, metal & iron, to support high weight capacities and remaining strong over time, while the sturdy seat construction offers added durability to hold up against a variety of restaurant and food service conditions.

Cutout Back Swivel Bar Stools

Cutout Back Swivel Bar Stools
Made with a cutout back detail that acts as a convenient handle when pushing in and pulling out the seat, Cutout Back Swivel Bar Stools feature a rotating design that makes it easy to face different directions with little effort. Durable steel frames with high weight capacities provide stability and support, while comfortable seat materials like vinyl and fabric deliver a relaxing seating experience.
Showing 1-10 of 77 results