Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Criss-Cross Back Bar Stool 17-1/2"W X 17"D X 41"H - Black - Pkg Qty 2
See all 31 items in product family

Criss-Cross Back Bar Stool 17-1/2"W X 17"D X 41"H - Black - Pkg Qty 2

Item #: WBB353476

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$162.95 each

Sold in packages of 2

Price: $325.90
Product Information
Customer Review
Product Q&A
Accessories
Criss-cross Back Bar Stool 17-1/2"W x 17"D x 41"H - Black

This warm inviting barstool is beautiful but when you take a closer look, you'll appreciate its expertly crafted design and quality workmanship. The criss-cross back is uniquely designed for back comfort and the solid one-inch frame adds strength. This warm inviting barstool is beautiful but when you take a closer look, you'll appreciate its expertly crafted design and quality workmanship. The criss-cross back is uniquely designed for back comfort and the solid one-inch frame adds strength.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES41 (104.14 cm)
    • ARM TYPEArmless
    • DESCRIPTIONCriss-Cross Back Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • BACK COLORBlack
    • SEAT HEIGHT MINIMUM INCHES30 (76.2 cm)
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER230BH BK 078
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • WITH CASTERSNo
    • CAPACITY LBS250 (113.64 kg)
    • WITH FOOT RESTYes
    • BASE4 Legged
    • BACK TYPEMid Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.