Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Double Ring Stool 15"W X 15"D X 30"H - Hunter Green - Pkg Qty 2
See all 33 items in product family

Chrome Double Ring Stool 15"W X 15"D X 30"H - Hunter Green - Pkg Qty 2

Item #: WBB353755

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$123.95 each

Sold in packages of 2

Price: $247.90
Product Information
Customer Review
Product Q&A
Accessories
Chrome Double Ring Stool 15"W x 15"D x 30"H - Hunter Green

This French bistro café style design chair offers a solid chrome frame. This chair features a comfortable seat with soft yet dense foam to make any person feel welcome. The frame has a built-in support bar below the seat for added stability. Bring back the classic retro stool into your restaurant today. With their recongnizable gleaming chrome base and vinyl seats, this stool is sure to illicit a sense of nostalagia when introduced into any space. Skillfully crafted, for both function and style, this stool is the perfect addition to your restaurant or diner.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • ARM TYPEArmless
    • DESCRIPTIONChrome Double Ring Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES15 (38.1 cm)
    • SEAT DEPTH INCHES15 (38.1 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • SEAT COLORGreen
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • BASE4 Legged
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER281 CM 011
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • SEAT HEIGHT MINIMUM INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.