Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahogany 5 Wave-Back Bar Stool 17-1/2"W X 17"D X 42"H - Pkg Qty 2
See all 58 items in product family

Mahogany 5 Wave-Back Bar Stool 17-1/2"W X 17"D X 42"H - Pkg Qty 2

Item #: WBB353902

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$198.95 each

Sold in packages of 2

Price: $397.90
Product Information
Customer Review
Product Q&A
Accessories
Mahogany 5 Wave-Back Bar Stool 17-1/2"W x 17"D x 42"H

Café style bar stool with a 5 wave design wood back provides a decorative look in any room. Choose the look that is right for you. The back is completely interchangeable and can be stained in cherry, natural or mahogany to fit your decor. You pick the back, seat and wood finish and whether you would like bar height or regular height and we will provide you with a barstool to suit exactly what you need. The solid one-inch square frame makes this chair durable and irresistible. Available in an upholstered padded seat or wood seat.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES42 (106.68 cm)
    • ARM TYPEArmless
    • DESCRIPTION5 Wave-Back Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • SEAT COLORMahogany
    • WITH FOOT RESTYes
    • BACK COLORMahogany
    • BACK TYPEMid Back
    • BASE4 Legged
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER256BH BK MM
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • SEAT HEIGHT MINIMUM INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.