Take 15% off your entire order!

Offer applied at checkout

Study/Computer Carrel Base - 36"W x 29-7/8"D x 48-1/8"H, Oak

Study/Computer Carrel Base - 36"W x 29-7/8"D x 48-1/8"H, Oak

Item #: WBB239273

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oak
  • Amber Ash

Oak

$1,086.30 up to 42% OFF

Price: $635.00

Quantity

Customers Also Viewed

GLACIER™ PATRON ACCESS STATIONS
Study Carrel Base
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Freestanding carrel accepts attachment of Carrel Adder to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and side walls for privacy and a 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES29-7/8 (75.88 cm)
  • HEIGHT INCHES48-1/8 (122.24 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERLC36DO
  • DESCRIPTIONCarrel Base
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEWooden Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Study/Computer Carrel Base - 36"W x 29-7/8"D x 48-1/8"H, Oak

Study/Computer Carrel Base - 36"W x 29-7/8"D x 48-1/8"H, Oak

Item #: WBB239273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant